This product requires certification to purchase.

8 in. Orange Enamel Grooved Coupling

Victaulic

QuickVic™ Style 177N 8 in. Orange Enamel Grooved Coupling

  • Fast #
  • Part #VDOML080177PE0
  • Item #5176036
  • Manufacturer Part #L080177PE0
4.5 out of 5 Customer Rating
Brand image
Victaulic

QuickVic™ Style 177N 8 in. Orange Enamel Grooved Coupling

  • Fast #
  • Part #VDOML080177PE0
  • Item #5176036
  • Manufacturer Part #L080177PE0
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

All Sizes


Product Details

Product Description
  • Sizes from 2 – 8" / DN50 –DN200
  • Pressures up to 1000 psi / 6895 kPa / 69 bar
  • Requires Certification
Dimensions & Measurements
End Connection 1
Grooved
End Connection 2
Grooved
End Connections
Grooved
Fitting Size 1
8 in
Fitting Size 2
8 in
Fitting Sizes
8 in
Length
15-13/100 in
Pressure - Maximum
1000 psi
Weight
20.7 lb
Characteristics & Features
Coating
Orange Enamel
Collection
QuickVic™ Style 177N
Fitting Type
Coupling
Material
Ductile Iron
Warranty & Product Information
ASTM
ASTM A-395 Grade 65-45-15, ASTM A-536 Grade 65-45-12
FM Approved
Yes
ISO
ISO 898-1
NSF Certified
No
Origin
Domestic
UL Listed
Yes