This product requires certification to purchase.

3/4 in. Schedule 80 Ductile Iron Tee

Victaulic

QuickVic™ Style P20 3/4 in. Schedule 80 Ductile Iron Tee

  • Fast #
  • Part #VF006P20PE0
  • Item #7637711
  • Manufacturer Part #F006P20PE0
5 out of 5 Customer Rating
Brand image
Victaulic

QuickVic™ Style P20 3/4 in. Schedule 80 Ductile Iron Tee

  • Fast #
  • Part #VF006P20PE0
  • Item #7637711
  • Manufacturer Part #F006P20PE0
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

All Sizes


Product Details

Product Description
  • Most economical and efficient pipe joining solution for small diameter carbon steel piping systems
  • Requires Certification

Documents

Dimensions & Measurements
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Fitting Size 3
3/4 in
Fitting Sizes
3/4 in
Characteristics & Features
Coating
Orange Enamel
Collection
QuickVic™ Style P20
Fitting Type
Straight
Material
Ductile Iron
Schedule Class
80
Warranty & Product Information
ASTM
ASTM A-536 Grade 65-45-12
FM Approved
No
NSF Certified
No
UPC
883481785624