This product requires certification to purchase.

2-1/2 in. Carbon Steel EPDM Locking Lever Handle Butterfly Valve

Victaulic

Series 700 2-1/2 in. Carbon Steel EPDM Locking Lever Handle Butterfly Valve

  • Fast #
  • Part #VV024700SEJ
  • Item #5025218
  • Manufacturer Part #V024700SEJ
5 out of 5 Customer Rating
Brand image
Victaulic

Series 700 2-1/2 in. Carbon Steel EPDM Locking Lever Handle Butterfly Valve

  • Fast #
  • Part #VV024700SEJ
  • Item #5025218
  • Manufacturer Part #V024700SEJ
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Two-piece stem permits narrow disc design for low pressure drop performance
  • Supplied standard with aluminum bronze disc, 316 stainless steel optional
  • Sizes from 1-1/2 - 6" / DN40 - DN150
  • Pressures up to 200 psi / 1379 kPa / 14 bar
  • Requires Certification
Dimensions & Measurements
End Connection 1
Grooved
End Connection 2
Grooved
End Connections
Grooved
Length
3-81/100 in
Pressure Class
200#
Valve Size
2-1/2 in
Characteristics & Features
Coating
Black Alkyd Enamel
Collection
Series 700
Material
Carbon Steel, Aluminum Bronze, Rubber
Material Type
EPDM
Proposition 65
WARNING: The external painted surfaces of these products can expose you to trace amounts of chemicals, including BBP, which are known to the State of California to cause birth defects or other reproductive harm. For more information go to www.p65warnings.ca.gov.
Valve Body Material
Carbon Steel
Valve Body Style
Grooved
Valve Disc Material
Aluminum Bronze
Valve Operator
Lever Handle
Valve Port Opening
Standard Port
Valve Seat Material
EPDM
Valve Type
Butterfly Valve
Electrical & Operational Information
Maximum Temperature
230
Pressure - High
200
Warranty & Product Information
ANSI
ANSI 61
ASTM
ASTM A536 Grade 65-45-12, ASTM B106, ASTM B148, ASTM B283
FM Approved
No
NSF
NSF 61
NSF Certified
Yes
Recommended Valve Application
Pipelines
UL Listed
Yes
UPC
688304471094