2 in. Ductile Iron Standard Port Grooved Ball Valve
Series 726 2 in. Ductile Iron Standard Port Grooved Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- High pressure standard port ball valve with grooved ends
- Available without handle, with a lever operator or a gear operator
- Sizes from 1½ – 6" / DN40 –DN150
- Pressures up to 1000 psi / 6895 kPa / 69 bar
Documents
Specifications
- ASME:
- ASME A17.1 2007
- ASTM:
- ASTM A-395
- CSA Certified:
- CSA B44 2007
- Clean Bagged:
- No
- Collection:
- Series 726
- End Connection 1:
- Grooved
- End Connection 2:
- Grooved
- End Connections:
- Grooved
- FM Approved:
- No
- Handle Material:
- Zinc Plated Carbon Steel
- IAPMO Listed:
- No
- Length:
- 5-1/2
- Material:
- Carbon Steel
- NSF Certified:
- No
- Pressure - High:
- 1000
- UL Listed:
- No
- UPC:
- 688304525018
- Valve Body Style:
- 2 piece
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Standard Port
- Valve Seat Material:
- PTFE
- Valve Size:
- 2 in
- Valve Type:
- Ball Valve
- Weight:
- 6.5