This product requires certification to purchase.

1/2 x 8-63/100 in. Brass, Cast Bronze and Stainless Steel Solenoid Coil

Victaulic

Series 767 1/2 x 8-63/100 in. Brass, Cast Bronze and Stainless Steel Solenoid Coil

  • Fast #
  • Part #VS014767002-NR
  • Item #10214925
  • Manufacturer Part #S014767002
3.9 out of 5 Customer Rating
Brand image
Victaulic

Series 767 1/2 x 8-63/100 in. Brass, Cast Bronze and Stainless Steel Solenoid Coil

  • Fast #
  • Part #VS014767002-NR
  • Item #10214925
  • Manufacturer Part #S014767002
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • A double interlock electric pneumatic actuator
  • Built in 24 V DC normally closed solenoid with integrated coil monitoring
  • Requires Certification
Dimensions & Measurements
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in
Length
8-63/100 in
Characteristics & Features
Collection
Series 767
Material
Brass, Cast Bronze, Stainless Steel
Material Type
316
Electrical & Operational Information
Pressure - High
300
Volts
24V
Warranty & Product Information
Application
Fire Protection
FM Approved
Yes
Product Type
Solenoid Coil
UL Listed
Yes
UPC
195150303665