2 in. Solder Hydronic Pressure Regulating Valve 300 psi 250F Brass
Series 786H 2 in. Solder Hydronic Pressure Regulating Valve 300 psi 250F Brass
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Description
- Y patterned globe valve
- Digital hand wheel with 4 turns to open, 1440° of rotation, and memory stop
- Sizes from 1/2 - 2"
- Pressures up to 300 psi / 2068 kPa / 21 bar
- Rated from -4°F/ -20°C to 250°F/120°C
- Regional availability, contact Victaulic for details