1/2 in. 2-Piece 400 psi Sweat Brass Ball Valve with Lever Handle
Series 78Y 1/2 in. 2-Piece 400 psi Sweat Brass Ball Valve with Lever Handle
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Multiple end connections available
- Sizes from 1/2 - 2" / DN15 - DN50
- DZR brass body consisting of a full port valve, strainer and blow down valve with flow measuring ports
- Sweat by thread
- Regional availability, contact Victaulic for details
- Sweat by sweat
- Rated up to 230°F / 110°C
- Pressures up to 400 psi / 2758 kPa / 28 bar
- Rated up to 400 psi/2758 kPa and 230°F/110°C
Documents
Specifications
- Collection:
- Series 78Y
- End Connection 1:
- Sweat
- End Connection 2:
- Sweat
- End Connections:
- Sweat
- FM Approved:
- No
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- IAPMO Listed -:
- No
- Length:
- 5-1/10 in
- Material:
- Brass
- Material Type:
- DZR
- Maximum Temperature:
- 230
- Mesh Size:
- 20
- NSF Certified:
- No
- Pressure - High:
- 400
- Strainer Type:
- Wye
- UL Listed:
- No
- Valve Body Style:
- 2 piece
- Valve Operator:
- Lever Handle
- Valve Seat Material:
- PTFE