This product requires certification to purchase.

4 in. Grooved 150 psi Ductile Iron Knife Gate Valve with Pneumatic Actuator

Victaulic

Series 795 4 in. Grooved 150 psi Ductile Iron Knife Gate Valve with Pneumatic Actuator

  • Fast #
  • Part #VV040795018
  • Item #7222020
  • Manufacturer Part #V040795018
3.2 out of 5 Customer Rating
Brand image
Victaulic

Series 795 4 in. Grooved 150 psi Ductile Iron Knife Gate Valve with Pneumatic Actuator

  • Fast #
  • Part #VV040795018
  • Item #7222020
  • Manufacturer Part #V040795018
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Designed for fluid lines containing solids and abrasive materials
  • Requires Certification
Dimensions & Measurements
End Connection 1
Grooved
End Connection 2
Grooved
End Connections
Grooved
Length
11-1/4 in
Valve Size
4 in
Characteristics & Features
Coating
Black Alkyd Enamel
Material
Ductile Iron
Valve Operator
Handwheel
Valve Seat Material
Polyurethane
Valve Type
Knife Gate Valve
Warranty & Product Information
ASME
ASME B18.8.2
ASTM
ASTM A-536 Grade 65-45-12
Recommended Valve Application
Fire Protection
UL Listed
Yes
UPC
883481584159