This product requires certification to purchase.

6 in. Orange Enamel and Painted Grooved Coupling

Victaulic

Snap-Joint™ 6 in. Orange Enamel and Painted Grooved Coupling

  • Fast #
  • Part #VL060078PEA
  • Item #1475961
  • Manufacturer Part #L060078PEA
4 out of 5 Customer Rating
Brand image
Victaulic

Snap-Joint™ 6 in. Orange Enamel and Painted Grooved Coupling

  • Fast #
  • Part #VL060078PEA
  • Item #1475961
  • Manufacturer Part #L060078PEA
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 150
Log in or Create an Account to see product availability.
Looking for compatible parts?

All Sizes


Product Details

Product Description
  • Designed for quick disconnect service
  • Sizes from 1 – 8" / DN25 –DN200
  • Pressures up to 300 psi / 2068 kPa / 21 bar
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Grooved
End Connection 2
Grooved
End Connections
Grooved
Fitting Size 1
6 in
Fitting Size 2
6 in
Fitting Sizes
6 in
Length
10-63/100 in
Pressure - Maximum
300 psi
Weight
10.70 lb
Characteristics & Features
Coating
Orange Enamel, Painted
Collection
Snap-Joint™
Fitting Type
Coupling
Material
Ductile Iron
Material Type
EPDM
Proposition 65
WARNING: The external painted surfaces of these products can expose you to trace amounts of chemicals, including BBP, which are known to the State of California to cause birth defects or other reproductive harm. For more information go to www.p65warnings.ca.gov.
Warranty & Product Information
ANSI
ANSI 61
ASTM
ASTM A-395 Grade 65-45-15, ASTM A-536 Grade 65-45-12
FM Approved
No
NSF
NSF 61
NSF Certified
Yes
UL Listed
Yes
UPC
688304479687