This product requires certification to purchase.

3 in. Grooved Galvanized 90 Degree Long Radius Elbow

Victaulic

Style 100 3 in. Grooved Galvanized 90 Degree Long Radius Elbow

  • Fast #
  • Part #VF030100G00-NR
  • Item #429278
  • Manufacturer Part #F030100G00
5 out of 5 Customer Rating
Brand image
Victaulic

Style 100 3 in. Grooved Galvanized 90 Degree Long Radius Elbow

  • Fast #
  • Part #VF030100G00-NR
  • Item #429278
  • Manufacturer Part #F030100G00
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 5 Pallet: 180
Log in or Create an Account to see product availability.
Looking for compatible parts?

All Sizes


Product Details

Product Description
  • Standard fitting pressure ratings conform to ratings of installed coupling
  • All fittings supplied with grooves or shoulders for fast installation
  • Fittings available from ¾ – 24" / DN20 –DN600
  • For AGS sizes 14–60" / DN350–DN1500, download publication 20.05 for complete information
  • The grooved design permits flexibility for easy alignment
  • Requires Certification

Documents

Dimensions & Measurements
Elbow Degree
90°
End Connection 1
Grooved
End Connection 2
Grooved
End Connections
Grooved
Fitting Size 1
3 in
Fitting Size 2
3 in
Fitting Sizes
3 in
Pressure - Maximum
1000 psi
Characteristics & Features
Coating
Galvanized
Collection
Style 100
Fitting Type
Straight
Material
Ductile Iron
Warranty & Product Information
ASTM
ASTM A-536
UPC
688304054211