This product requires certification to purchase.

2 in. Grooved 1000 psi Domestic Painted Ductile Iron Tee

Victaulic

Style 20 2 in. Grooved 1000 psi Domestic Painted Ductile Iron Tee

  • Fast #
  • Part #VDOMF020020P00
  • Item #4126831
  • Manufacturer Part #F020020P00
4.2 out of 5 Customer Rating
Brand image
Victaulic

Style 20 2 in. Grooved 1000 psi Domestic Painted Ductile Iron Tee

  • Fast #
  • Part #VDOMF020020P00
  • Item #4126831
  • Manufacturer Part #F020020P00
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 30
Log in or Create an Account to see product availability.
Looking for compatible parts?

All Sizes


Product Details

Product Description
  • Standard fitting pressure ratings conform to ratings of installed coupling
  • All fittings supplied with grooves or shoulders for fast installation
  • Fittings available from ¾ – 24" / DN20 –DN600
  • For AGS sizes 14 – 60" / DN350 –DN1500, download publication 20.05 for complete information
  • Sizes from 3 – 36" / DN80 –DN900
  • Pressure rated up to 350 psi / 2413 kPa / 24 bar
  • Regional availability, contact Victaulic for details
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Grooved
End Connection 2
Grooved
End Connection 3
Grooved
End Connections
Grooved x Grooved x Grooved
Fitting Size 1
2 in
Fitting Size 2
2 in
Fitting Size 3
2 in
Fitting Sizes
2 in
Pressure - Maximum
1000 psi
Characteristics & Features
Coating
Painted
Collection
Style 20
Fitting Type
Straight, Tee
Material
Ductile Iron
Warranty & Product Information
Application
Carbon Steel Pipe, Fire Protection, Stainless Steel Pipe
ASTM
ASTM A-536 Grade 65-45-12
FM Approved
Yes
NSF Certified
No
Origin
Domestic
UL Listed
Yes