This product requires certification to purchase.

4 x 4 x 1-1/2 in. Grooved Reducing Ductile Iron Tee

Victaulic

Style 25 4 x 4 x 1-1/2 in. Grooved Reducing Ductile Iron Tee

  • Fast #
  • Part #VFD72025G0A-NR
  • Item #430512
  • Manufacturer Part #FD72025G0A
3.4 out of 5 Customer Rating
Brand image
Victaulic

Style 25 4 x 4 x 1-1/2 in. Grooved Reducing Ductile Iron Tee

  • Fast #
  • Part #VFD72025G0A-NR
  • Item #430512
  • Manufacturer Part #FD72025G0A
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

All Sizes


Product Details

Product Description
  • Standard fitting pressure ratings conform to ratings of installed coupling
  • All fittings supplied with grooves or shoulders for fast installation
  • Fittings available from ¾ – 24" / DN20 –DN600
  • For AGS sizes 14 – 60" / DN350 –DN1500, download publication 20.05 for complete information
  • Sizes from 3 – 36" / DN80 –DN900
  • Pressure rated up to 350 psi / 2413 kPa / 24 bar
  • Regional availability, contact Victaulic for details
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Grooved
End Connection 2
Grooved
End Connection 3
Grooved
End Connections
Grooved
Fitting Size 1
4 in
Fitting Size 2
4 in
Fitting Size 3
1-1/2 in
Fitting Sizes
4 in x 4 in x 1-1/2 in
Characteristics & Features
Coating
Hot Dipped Galvanized
Collection
Style 25
Fitting Type
Reducing
Material
Ductile Iron
Warranty & Product Information
ANSI
ANSI 61, ANSI 372
ASTM
ASTM A-536 Grade 65-45-12
FM Approved
No
NSF
NSF 61, NSF 372
NSF Certified
Yes
UL Listed
Yes
UPC
688304279997