This product requires certification to purchase.

6 in. Alkyd-Phenolic Primer Coupling

Victaulic

Style 31 6 in. Alkyd-Phenolic Primer Coupling

  • Fast #
  • Part #VX060031PMX-NR
  • Item #9515165
  • Manufacturer Part #X060031PMX
5 out of 5 Customer Rating
Brand image
Victaulic

Style 31 6 in. Alkyd-Phenolic Primer Coupling

  • Fast #
  • Part #VX060031PMX-NR
  • Item #9515165
  • Manufacturer Part #X060031PMX
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

All Sizes


Product Details

Product Description
  • Provides a rigid or flexible joint on class 53 or higher pipe
  • Optional coatings include orange enamel, coal tar epoxy, organic zinc primer and bituminous
  • Sizes from 3 - 36" | DN80 - DN900
  • Pressures up to 500 psi | 3447 kPa | 34 bar
  • Regional availability, contact Victaulic for details
  • Requires Certification
Dimensions & Measurements
Fitting Size 1
6 in
Fitting Size 2
6 in
Fitting Sizes
6 in
Length
11-19/100 in
Weight
9.4 lb
Characteristics & Features
Coating
Alkyd-Phenolic Primer
Collection
Style 31
Fitting Type
Coupling, Straight
Material
Ductile Iron, Halogenated Butyl, Rubber
Material Type
Nitrile
Electrical & Operational Information
Pressure - High
400
Warranty & Product Information
ANSI
ANSI 61, ANSI C151
ASTM
ASTM A-395 Grade 65-45-15, ASTM A-536 Grade 65-45-12, ASTM A-449, ASTM A-563, ASTM B-633
FM Approved
Yes
ISO
ISO 898-1 Class 9.8
NSF
NSF 61
NSF Certified
Yes
UL Listed
Yes