This product requires certification to purchase.

12 x 8 in. Grooved x Beveled 1000# Black Nipple

Victaulic

Style 42 12 x 8 in. Grooved x Beveled 1000# Black Nipple

  • Fast #
  • Part #VFG35042U00-NR
  • Item #429923
  • Manufacturer Part #FG35042U00
5 out of 5 Customer Rating
Brand image
Victaulic

Style 42 12 x 8 in. Grooved x Beveled 1000# Black Nipple

  • Fast #
  • Part #VFG35042U00-NR
  • Item #429923
  • Manufacturer Part #FG35042U00
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 25
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Standard fitting pressure ratings conform to ratings of installed coupling
  • All fittings supplied with grooves or shoulders for fast installation
  • Fittings available from ¾ – 24" / DN20 –DN600
  • For AGS sizes 14 – 60" / DN350 –DN1500, download publication 20.05 for complete information
  • Requires Certification
Dimensions & Measurements
End Connection 1
Grooved
End Connection 2
Beveled
End Connections
Grooved x Beveled
Fitting Size 1
12 in
Fitting Size 2
8 in
Fitting Sizes
12 in x 8 in
Length
8 in
Pressure - Maximum
1000 psi
Characteristics & Features
Coating
Black
Collection
Style 42
Fitting Type
Reducing
Material
Ductile Iron
Warranty & Product Information
ASTM
ASTM A-53, ASTM A-536
UL Listed
Yes
UPC
688304044410