This product requires certification to purchase.

6 x 6 in. Flanged x Grooved 150# Carbon Steel Nipple

Victaulic

Style 45 6 x 6 in. Flanged x Grooved 150# Carbon Steel Nipple

  • Fast #
  • Part #VFE98045GRF-NR
  • Item #432067
  • Manufacturer Part #FE98045GRF
4.1 out of 5 Customer Rating
Brand image
Victaulic

Style 45 6 x 6 in. Flanged x Grooved 150# Carbon Steel Nipple

  • Fast #
  • Part #VFE98045GRF-NR
  • Item #432067
  • Manufacturer Part #FE98045GRF
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

All Sizes


Product Details

Product Description
  • Standard fitting pressure ratings conform to ratings of installed coupling
  • All fittings supplied with grooves or shoulders for fast installation
  • Fittings available from ¾ – 24" / DN20 –DN600
  • For AGS sizes 14 – 60" / DN350 –DN1500, download publication 20.05 for complete information
  • Requires Certification
Dimensions & Measurements
End Connection 1
Flanged
End Connection 2
Grooved
End Connections
Flanged x Grooved
Fitting Size 1
6 in
Fitting Size 2
6 in
Fitting Sizes
6 in
Pressure Class
150#
Characteristics & Features
Coating
Galvanized
Collection
Style 45
Fitting Type
Nipple
Material
Carbon Steel
Warranty & Product Information
ASTM
ASTM A-536 Grade 65-45-12
FM Approved
No
IAPMO Listed
No
NSF Certified
No
UL Listed
No
UPC
688304574870