This product requires certification to purchase.

2-1/2 in. Flange Adapter E Gasket Only

Victaulic

Style 641 2-1/2 in. Flange Adapter E Gasket Only

  • Fast #
  • Part #VG024641LE0-NR
  • Item #1449414
  • Manufacturer Part #G024641LE0
3.4 out of 5 Customer Rating
Brand image
Victaulic

Style 641 2-1/2 in. Flange Adapter E Gasket Only

  • Fast #
  • Part #VG024641LE0-NR
  • Item #1449414
  • Manufacturer Part #G024641LE0
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Sizes from 2 – 6" / DN50 –DN150
  • Pressures up to 300 psi / 2068 kPa / 21 bar
  • Regional availability, contact Victaulic for details
  • Requires Certification

Documents

Dimensions & Measurements
Diameter - Inside 1
2-1/2 in
Pressure - Maximum
300 psi
Weight
0.09 lb
Characteristics & Features
Collection
Style 641
Fitting Type
Gasket
Material
Rubber
Material Type
EPDM
Electrical & Operational Information
Maximum Temperature
230
Warranty & Product Information
Application
Waterworks
ASTM
ASTM A-183
UPC
688304484841