This product requires certification to purchase.

2 in. Grooved Copper Cap

Victaulic

Style 660 2 in. Grooved Copper Cap

  • Fast #
  • Part #VF020660C0C
  • Item #367231
  • Manufacturer Part #F020660C0C
4.1 out of 5 Customer Rating
Brand image
Victaulic

Style 660 2 in. Grooved Copper Cap

  • Fast #
  • Part #VF020660C0C
  • Item #367231
  • Manufacturer Part #F020660C0C
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25 Pallet: 2100
Log in or Create an Account to see product availability.
Looking for compatible parts?

All Sizes


Product Details

Product Description
  • Full-flow, standard radius copper fittings are supplied as either roll grooved wrought copper or bronze fittings
  • Designed for installation in copper systems using either a Style 607 rigid coupling, Style 606 rigid coupling, or a Style 641 flange adapter
  • Sizes from 2 – 8" / DN50 –DN200
  • Pressures up to 300 psi / 2068 kPa / 21 bar
  • Regional availability, contact Victaulic for details
  • Requires Certification
Dimensions & Measurements
End Connection 1
Grooved
End Connections
Grooved
Fitting Size 1
2 in
Fitting Sizes
2 in
Pressure - Maximum
300 psi
Characteristics & Features
Clean Bagged
No
Collection
Style 660
Fitting Type
Cap
Material
Cast Copper
Electrical & Operational Information
Maximum Temperature
250
Warranty & Product Information
ANSI
ANSI B16.22
ASTM
ASTM B-152, ASTM B-75
FM Approved
No
IAPMO Listed
No
NSF
NSF 372, NSF 61
NSF Certified
Yes
UL Listed
Yes
UPC
688304400940