This product requires certification to purchase.

2 in. Grooved x FIPT Ductile Iron Adapter

Victaulic

Style 80 2 in. Grooved x FIPT Ductile Iron Adapter

  • Fast #
  • Part #VF020080G00-NR
  • Item #407202
  • Manufacturer Part #F020080G00
3.4 out of 5 Customer Rating
Brand image
Victaulic

Style 80 2 in. Grooved x FIPT Ductile Iron Adapter

  • Fast #
  • Part #VF020080G00-NR
  • Item #407202
  • Manufacturer Part #F020080G00
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 5 Pallet: 420
Log in or Create an Account to see product availability.
Looking for compatible parts?

All Sizes


Product Details

Product Description
  • Standard fitting pressure ratings conform to ratings of installed coupling
  • All fittings supplied with grooves or shoulders for fast installation
  • Fittings available from ¾ – 24" / DN20 –DN600
  • For AGS sizes 14 – 60" / DN350 –DN1500, download publication 20.05 for complete information
  • Requires Certification
Dimensions & Measurements
End Connection 1
Grooved
End Connection 2
FNPT
End Connections
Grooved x FNPT
Fitting Size 1
2 in
Fitting Size 2
2 in
Fitting Sizes
2 in
Length
2-1/2 in
Characteristics & Features
Coating
Hot Dipped Galvanized
Collection
Style 80
Fitting Type
Straight
Material
Ductile Iron
Warranty & Product Information
ANSI
ANSI C300
ASTM
ASTM A-536
FM Approved
Yes
NSF
NSF 61, NSF 372
NSF Certified
Yes
UL Listed
Yes
UPC
688304050596