This product requires certification to purchase.

2-1/2 in. Grooved Blue Enamel Ductile Iron Coupling

Victaulic

Style 856 Installation-Ready™ 2-1/2 in. Grooved Blue Enamel Ductile Iron Coupling

  • Fast #
  • Part #VL024856HP0
  • Item #9203812
  • Manufacturer Part #L024856HP0
4.2 out of 5 Customer Rating
Brand image
Victaulic

Style 856 Installation-Ready™ 2-1/2 in. Grooved Blue Enamel Ductile Iron Coupling

  • Fast #
  • Part #VL024856HP0
  • Item #9203812
  • Manufacturer Part #L024856HP0
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

All Sizes


Product Details

  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Grooved
End Connection 2
Grooved
End Connections
Grooved
Fitting Size 1
2-1/2 in
Fitting Size 2
2-1/2 in
Fitting Sizes
2-1/2 in
Length
6-23/100 in
Pressure - Maximum
420 psi
Weight
3.5 lb
Characteristics & Features
Coating
Blue Enamel
Collection
Style 856 Installation-Ready™
Fitting Type
Coupling
Material
Ductile Iron
Warranty & Product Information
ANSI
ANSI 372, ANSI 61
Application
CPVC Pipe, PVC Pipe, Potable Water
ASTM
ASTM A-449, ASTM A-536 Grade 65-45-12, ASTM A-563 Grade B, ASTM A-563M Class 9, ASTM B-633
FM Approved
No
ISO
ISO 898-1 Class 9.8
NSF
NSF 372, NSF 61
NSF Certified
Yes
UL Listed
Yes
UPC
883481983952