This product requires certification to purchase.

3 x 1/2 in. FIPS Hot Dipped Galvanized Ductile Iron Tee

Victaulic

Style 920 3 x 1/2 in. FIPS Hot Dipped Galvanized Ductile Iron Tee

  • Fast #
  • Part #VCC3692NGE0
  • Item #434109
  • Manufacturer Part #CC3692NGE0
4 out of 5 Customer Rating
Brand image
Victaulic

Style 920 3 x 1/2 in. FIPS Hot Dipped Galvanized Ductile Iron Tee

  • Fast #
  • Part #VCC3692NGE0
  • Item #434109
  • Manufacturer Part #CC3692NGE0
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 15 Pallet: 495
Log in or Create an Account to see product availability.
Looking for compatible parts?

All Sizes


Product Details

Product Description
  • Provides a direct branch connection at any location where a hole can be cut in the pipe
  • Available as a tee or cross outlet with female threaded or grooved ends
  • Sizes from 2 in - 8 in/DN50 –DN200
  • Pressures up to 500 psi/3447 kPa/34 bar
  • Requires Certification
Dimensions & Measurements
End Connection 1
FIPS
End Connections
FIPS
Fits Pipe Size
3 in
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Characteristics & Features
Coating
Hot Dipped Galvanized
Collection
Style 920
Fitting Type
Straight, Tee
Material
Ductile Iron
Warranty & Product Information
Application
Schedule 10 Carbon Steel Pipe, Schedule 40 Carbon Steel Pipe
ASTM
ASTM A-183, ASTM A-395 Grade 65-45-15, ASTM A-449, ASTM A-536 Grade 65-45-12
FM Approved
Yes
IAPMO Listed
No
NSF Certified
No
UL Listed
Yes
UPC
688304276538