This product requires certification to purchase.

8 x 3 in. Grooved Hot Dipped Galvanized Ductile Iron Tee

Victaulic

Style 920 8 x 3 in. Grooved Hot Dipped Galvanized Ductile Iron Tee

  • Fast #
  • Part #VCF33920GE1-NR
  • Item #434086
  • Manufacturer Part #CF33920GE1
4.4 out of 5 Customer Rating
Brand image
Victaulic

Style 920 8 x 3 in. Grooved Hot Dipped Galvanized Ductile Iron Tee

  • Fast #
  • Part #VCF33920GE1-NR
  • Item #434086
  • Manufacturer Part #CF33920GE1
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 75
Log in or Create an Account to see product availability.
Looking for compatible parts?

All Sizes


Product Details

Product Description
  • Provides a direct branch connection at any location where a hole can be cut in the pipe
  • Available as a tee or cross outlet with female threaded or grooved ends
  • Sizes from 2 in - 8 in/DN50 –DN200
  • Pressures up to 500 psi/3447 kPa/34 bar
  • Compliances
  • UL listed
  • ULC listed
  • FM approved
  • Requires Certification
Dimensions & Measurements
End Connection 1
Grooved
End Connections
Grooved
Fits Pipe Size
8 in
Fitting Size 1
3 in
Fitting Sizes
3 in
Length
5-31/100 in
Pressure Class
500#
Width
12-21/50 in
Characteristics & Features
Coating
Hot Dipped Galvanized
Collection
Style 920
Fitting Type
Straight, Tee
Material
Ductile Iron, Rubber
Material Type
EPDM
Electrical & Operational Information
Temperature Range
-30 to 230 Deg F (-34 to 110 Deg C)
Warranty & Product Information
ANSI
ANSI 61
Application
Chemical Services, Dilute Acids, Hot and Cold Water Systems, Oil-Free Air, Schedule 10 Carbon Steel Pipe, Schedule 40 Carbon Steel Pipe
ASTM
ASTM A-183, ASTM A-449, ASTM A-536 Grade 65-45-12
FM Approved
Yes
IAPMO Listed
No
NSF
NSF 61
NSF Certified
Yes
UL Listed
Yes
UPC
688304013911