This product requires certification to purchase.

4 x 1-1/2 in. FNPT Orange Enamel Ductile Iron Tee

Victaulic

Style 920N 4 x 1-1/2 in. FNPT Orange Enamel Ductile Iron Tee

  • Fast #
  • Part #VCD2592NPT0
  • Item #2377535
  • Manufacturer Part #CD2592NPT0
5 out of 5 Customer Rating
Brand image
Victaulic

Style 920N 4 x 1-1/2 in. FNPT Orange Enamel Ductile Iron Tee

  • Fast #
  • Part #VCD2592NPT0
  • Item #2377535
  • Manufacturer Part #CD2592NPT0
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

All Sizes


Product Details

Product Description
  • Provides a direct branch connection at any location where a hole can be cut in the pipe
  • Available as a tee or cross outlet with female threaded or grooved ends
  • Sizes from 2 in - 8 in/DN50 –DN200
  • Pressures up to 500 psi/3447 kPa/34 bar
  • Requires Certification
Dimensions & Measurements
End Connection 1
FNPT
End Connections
FNPT
Fits Pipe Size
4 in
Fitting Size 1
1-1/2 in
Fitting Sizes
1-1/2 in
Length
3-1/4 in
Width
7-1/100 in
Characteristics & Features
Coating
Orange Enamel
Collection
Style 920N
Color Finish Name
Orange
Fitting Type
Straight, Tee
Material
Ductile Iron, Rubber
Material Type
Nitrile
Proposition 65
WARNING: The external painted surfaces of these products can expose you to trace amounts of chemicals, including BBP, which are known to the State of California to cause birth defects or other reproductive harm. For more information go to www.p65warnings.ca.gov.
Electrical & Operational Information
Temperature Range
-20 to 180 Deg F (-29 to 82 Deg C)
Warranty & Product Information
ANSI
ANSI 61
Application
Air, Mineral Oil, Petroleum, Schedule 10 Carbon Steel Pipe, Schedule 40 Carbon Steel Pipe, Vegetables
ASTM
ASTM A-183, ASTM A-449, ASTM A-536 Grade 65-45-12
FM Approved
Yes
IAPMO Listed
No
NSF
NSF 61
NSF Certified
Yes
UL Listed
Yes
UPC
688304276941