This product requires certification to purchase.

3/4 in. 200F 8K Horizontal Sidewall and Standard Response Sprinkler Head in Plain Brass

Victaulic

FireLock™ Model V3409 3/4 in. 200F 8K Horizontal Sidewall and Standard Response Sprinkler Head in Plain Brass

  • Fast #
  • Part #VS342CFS510
  • Item #2031453
  • Manufacturer Part #S342CFS510
3.5 out of 5 Customer Rating
Brand image
Victaulic

FireLock™ Model V3409 3/4 in. 200F 8K Horizontal Sidewall and Standard Response Sprinkler Head in Plain Brass

  • Fast #
  • Part #VS342CFS510
  • Item #2031453
  • Manufacturer Part #S342CFS510
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 100
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Dry light hazard K5.6
  • S.I.8.1 horizontal sidewall standard response 1 in
  • 25 mm NPT, approved temperature ratings: 135°, 155°, 200°, 286° (F) 57°, 68°, 93°, 141°(C) cULus, FM Brass, Chrome, White, Black, Custom, VC-250 175 psi
  • 12 bar wrenches: V36
  • S.I.11.5 horizontal sidewall standard response 3/4?
  • 20 mm NPT, approved temperature ratings: 135°, 155°, 175°, 200°, 286°, 360° (F) 57°, 68°, 79°, 93°, 141°, 182° (C) cULus, GOST Brass, Chrome, White, Black, Custom, VC-250 175 psi
  • 12 bar wrench: V34
  • Requires Certification
Dimensions & Measurements
End Connection 1
MPT
End Connections
MPT
Height
2-15/16 in
K-Factor
8
Pressure - Maximum
500 psi
Size
2-15/16 in x 1-5/16 in
Thread Size
3/4 in
Weight
0.33 lb
Characteristics & Features
Collection
FireLock™ Model V3409
Color Finish Category
Brass Tones
Color Finish Name
Brass
Installation Type
Horizontal Mount
Material
Brass, Bronze, Nickel Alloy, Plastic, Stainless Steel
Material Type
Beryllium, PTFE
Opening Size
1-5/16 in
Warranty & Product Information
Application
Commercial
FM Approved
Yes
Product Type
Horizontal Sidewall, Standard Coverage, Standard Response
UL Listed
Yes
UPC
688304290268