This product requires certification to purchase.

2 in. Press Short Radius 90 Degree Elbow

Victaulic

Vic-Press™ 2 in. Press Short Radius 90 Degree Elbow

  • Fast #
  • Part #VF020568XH5
  • Item #4306302
  • Manufacturer Part #F020568XH5
3.5 out of 5 Customer Rating
Brand image
Victaulic

Vic-Press™ 2 in. Press Short Radius 90 Degree Elbow

  • Fast #
  • Part #VF020568XH5
  • Item #4306302
  • Manufacturer Part #F020568XH5
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

All Sizes


Product Details

Product Description
  • Pressure rating 500 psi
  • Fast, easy reliable way to join schedule 10S stainless steel pipe
  • Sizes from ½ – 2"
  • Requires Certification
Dimensions & Measurements
Elbow Degree
90°
End Connection 1
Press
End Connection 2
Press
End Connections
Press
Fitting Size 1
2 in
Fitting Size 2
2 in
Fitting Sizes
2 in
Characteristics & Features
Clean Bagged
No
Collection
Vic-Press™
Fitting Type
Elbow, Short Radius
Material
Stainless Steel
Material Type
316
Schedule Class
10
Warranty & Product Information
ASTM
ASTM A-312
FM Approved
Yes
NSF
NSF 61, NSF 372
NSF Certified
Yes
UL Listed
Yes
UPC
883481065641