This product requires certification to purchase.

2 in. Press 304L Stainless Steel 45 Degree Elbow

Victaulic

Vic-Press™ 2 in. Press 304L Stainless Steel 45 Degree Elbow

  • Fast #
  • Part #VF020591XH5
  • Item #4201271
  • Manufacturer Part #F020591XH5
5 out of 5 Customer Rating
Brand image
Victaulic

Vic-Press™ 2 in. Press 304L Stainless Steel 45 Degree Elbow

  • Fast #
  • Part #VF020591XH5
  • Item #4201271
  • Manufacturer Part #F020591XH5
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

All Sizes


Product Details

Product Description
  • Fast, easy, reliable way to join small diameter Schedule 5S or 10S Type 304/304L stainless steel
  • Meet ASME requirements for ANSI Class 150 systems
  • Sizes from ½ – 2"
  • Pressures up to 500 psi / 3447 kPa / 34 bar
  • Requires Certification

Documents

Dimensions & Measurements
Elbow Degree
45°
End Connection 1
Press
End Connection 2
Press
End Connections
Press
Fitting Size 1
2 in
Fitting Size 2
2 in
Fitting Sizes
2 in
Characteristics & Features
Collection
Vic-Press™
Fitting Type
Elbow
Material
Stainless Steel
Material Type
304L
Schedule Class
10S
Warranty & Product Information
ASTM
ASTM A-312
UPC
883481070836