This product requires certification to purchase.

2 in. Press Carbon Steel Union

Victaulic

Vic-Press™ 2 in. Press Carbon Steel Union

  • Fast #
  • Part #VC020584XH5
  • Item #4201257
  • Manufacturer Part #C020584XH5
3.8 out of 5 Customer Rating
Brand image
Victaulic

Vic-Press™ 2 in. Press Carbon Steel Union

  • Fast #
  • Part #VC020584XH5
  • Item #4201257
  • Manufacturer Part #C020584XH5
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

All Sizes


Product Details

Product Description
  • Fast, easy reliable way to join schedule 10S stainless steel pipe
  • Recommended on services conveying water, hydrocarbons, water/hydrocarbon mixtures, air (wet/dry/with oil vapors), other gases, vegetable and mineral oils, as well as automotive fluids such as engine oil and transmission fluid
  • Sizes from ½ – 2"
  • Pressures up to 500 psi / 3447 kPa / 34 bar
  • Requires Certification
Dimensions & Measurements
End Connection 1
Press
End Connection 2
Press
End Connections
Press
Fitting Size 1
2 in
Fitting Size 2
2 in
Fitting Sizes
2 in
Length
8 in
Characteristics & Features
Coating
Stainless Steel
Collection
Vic-Press™
Fitting Type
Straight, Union, Socket
Material
Stainless Steel
Material Type
304
Electrical & Operational Information
Maximum Temperature
300
Warranty & Product Information
ASME
ASME B31.1, ASME B31.3
FM Approved
Yes
NSF
NSF 61, NSF 372
NSF Certified
Yes
UL Listed
Yes
UPC
883481065979