This product requires certification to purchase.

2 in. Press x Female Type H 304L Stainless Steel Adapter

Victaulic

Vic-Press™ 2 in. Press x Female Type H 304L Stainless Steel Adapter

  • Fast #
  • Part #VF020599XH6
  • Item #4201261
  • Manufacturer Part #F020599XH6
4.3 out of 5 Customer Rating
Brand image
Victaulic

Vic-Press™ 2 in. Press x Female Type H 304L Stainless Steel Adapter

  • Fast #
  • Part #VF020599XH6
  • Item #4201261
  • Manufacturer Part #F020599XH6
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

All Sizes


Product Details

Product Description
  • Fast, easy reliable way to join schedule 10S stainless steel pipe
  • Recommended on services conveying water, hydrocarbons, water/hydrocarbon mixtures, air (wet/dry/with oil vapors), other gases, vegetable and mineral oils, as well as automotive fluids such as engine oil and transmission fluid
  • Sizes from ½ – 2"
  • Pressures up to 500 psi / 3447 kPa / 34 bar
  • Requires Certification
Dimensions & Measurements
End Connection 1
Press
End Connection 2
FNPT
End Connections
Press x FNPT
Fitting Size 1
2 in
Fitting Size 2
2 in
Fitting Sizes
2 in
Length
3-53/93 in
Pressure - Maximum
500 psi
Weight
1.20 lb
Characteristics & Features
Clean Bagged
No
Coating
Stainless Steel
Collection
Vic-Press™
Fitting Type
Straight
Material
Stainless Steel
Material Type
304
Schedule Class
10
Electrical & Operational Information
Maximum Temperature
300
Minimum Temperature
-30
Warranty & Product Information
ASME
ASME B31.1, ASME B31.3, ASME B31.9
ASTM
ASTM A-312
FM Approved
Yes
NSF
NSF 61, NSF 372
NSF Certified
Yes
UL Listed
Yes
UPC
883481067812