This product requires certification to purchase.

1 in. Stainless Steel Full Port Press Ball Valve

Victaulic

Vic-Press™ Series P569 1 in. Stainless Steel Full Port Press Ball Valve

  • Fast #
  • Part #VV010569XH5
  • Item #4201294
  • Manufacturer Part #V010569XH5
4.9 out of 5 Customer Rating
Brand image
Victaulic

Vic-Press™ Series P569 1 in. Stainless Steel Full Port Press Ball Valve

  • Fast #
  • Part #VV010569XH5
  • Item #4201294
  • Manufacturer Part #V010569XH5
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • The three-piece swing-out design permits easy in-line maintenance.
  • Sizes from 1/2 in. - 2 in.
  • Pressures up to 400 psi / 2758 kPa / 28 bar
  • For the entire Vic-Press line of products, see pgs. 63 and 64
  • Requires Certification
Dimensions & Measurements
End Connection 1
Press
End Connection 2
Press
End Connections
Press
Length
9-23/100 in
Valve Size
1 in
Weight
3.6 lb
Characteristics & Features
Clean Bagged
No
Collection
Vic-Press™ Series P569
Handle Material
Stainless Steel
Material
Stainless Steel
Valve Body Style
3 piece
Valve Operator
Locking Lever Handle
Valve Port Opening
Full Port
Valve Seat Material
PTFE
Valve Stem
Blowout-proof
Valve Type
Ball Valve
Electrical & Operational Information
Pressure - High
400
Warranty & Product Information
ANSI
ANSI 372, ANSI 61
ASME
ASME B31.1, ASME B31.9
ASTM
ASTM A-351
BAA Compliant
No
cUPC Certified
No
Fire Suppression System Rated
No
FM Approved
Yes
IAPMO Listed
No
ISO
ISO 9001:2008
MA Approved
No
NSF
NSF 372, NSF 61
NSF Certified
Yes
Recommended Valve Application
Air, Oil, Potable Water
UL Listed
No
UPC
883481097734