This product requires certification to purchase.

8 in. Painted Grooved Coupling

Victaulic

Vic-Ring® 8 in. Painted Grooved Coupling

  • Fast #
  • Part #VC080031PM2
  • Item #7031974
  • Manufacturer Part #C080031PM2
4.8 out of 5 Customer Rating
Brand image
Victaulic

Vic-Ring® 8 in. Painted Grooved Coupling

  • Fast #
  • Part #VC080031PM2
  • Item #7031974
  • Manufacturer Part #C080031PM2
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

All Sizes


Product Details

Product Description
  • Provides a rigid or flexible joint on class 53 or higher pipe
  • Optional coatings include orange enamel, coal tar epoxy, organic zinc primer and bituminous
  • Requires Certification
Dimensions & Measurements
End Connection 1
Grooved
End Connection 2
Grooved
End Connections
Grooved
Fitting Size 1
8 in
Fitting Size 2
8 in
Fitting Sizes
8 in
Length
14-1/3 in
Pressure - Maximum
400 psi
Weight
16.5 lb
Characteristics & Features
Coating
Painted
Collection
Vic-Ring®
Fitting Type
Coupling
Material
Ductile Iron
Proposition 65
WARNING: The external painted surfaces of these products can expose you to trace amounts of chemicals, including BBP, which are known to the State of California to cause birth defects or other reproductive harm. For more information go to www.p65warnings.ca.gov.
Electrical & Operational Information
Maximum Temperature
200
Warranty & Product Information
ANSI
ANSI A21.51
ASTM
ASTM A-536
FM Approved
Yes
NSF Certified
No
UL Listed
Yes
UPC
688304363504