This product requires certification to purchase.

1/2 in. NPT Low Profile Short 90 Degree Elbow

This product has been replaced by

No image available
Victaulic 1/2 in. NPT Ductile Iron Low Profile Short 90 Degree Elbow
Manufacturer Part #A004AQBDEL
Victaulic

VicFlex™ 1/2 in. NPT Low Profile Short 90 Degree Elbow

  • Fast #
  • Part #A004AQB000-NR
  • Item #7501308
  • Manufacturer Part #A004AQB000
3.1 out of 5 Customer Rating
Brand image

This product has been replaced by

No image available
Victaulic 1/2 in. NPT Ductile Iron Low Profile Short 90 Degree Elbow
Manufacturer Part #A004AQBDEL
Victaulic

VicFlex™ 1/2 in. NPT Low Profile Short 90 Degree Elbow

  • Fast #
  • Part #A004AQB000-NR
  • Item #7501308
  • Manufacturer Part #A004AQB000
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

All Sizes


Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
NPT
End Connection 2
NPT
End Connections
NPT
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in
Characteristics & Features
Collection
VicFlex™
Fitting Type
Straight
Warranty & Product Information
FM Approved
No
UL Listed
No
UPC
883481594349