This product requires certification to purchase.

3/4 x 9 in. NPT Stainless Steel Nipple

Victaulic

VicFlex™ 3/4 x 9 in. NPT Stainless Steel Nipple

  • Fast #
  • Part #VA090AQFRNT-NR
  • Item #7013704
  • Manufacturer Part #A090AQFRNT
4.9 out of 5 Customer Rating
Brand image
Victaulic

VicFlex™ 3/4 x 9 in. NPT Stainless Steel Nipple

  • Fast #
  • Part #VA090AQFRNT-NR
  • Item #7013704
  • Manufacturer Part #A090AQFRNT
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

All Sizes


Product Details

Product Description
  • Tightest bends available; 100% Victaulic® design and manufacturing
  • Up to 10x faster than threaded black pipe, 100% kink resistant
  • Minimum bend radius: cULus - 2" / 51 mm, FM - 7" / 178 mm, VdS - 3" / 76.3 mm
  • Sizes 31 - 72" / 790 - 1830 mm
  • Pressures up to 232 psi / 1600 kPa / 16 bar
  • Requires Certification
Dimensions & Measurements
End Connection 1
NPT
End Connection 2
NPT
End Connections
NPT
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Fitting Sizes
3/4 in
Length
9 in
Characteristics & Features
Clean Bagged
No
Collection
VicFlex™
Fitting Type
Nipple, Straight
Material
Stainless Steel
Warranty & Product Information
Application
Residential
FM Approved
No
IAPMO Listed
No
NSF Certified
No
Origin
Domestic
UL Listed
No
UPC
688348102220