This product requires certification to purchase.

304L Stainless Steel 90 Degree Elbow

Victaulic

VicFlex™ 304L Stainless Steel 90 Degree Elbow

  • Fast #
  • Part #VDOMA000AQFRE4-NR
  • Item #4352905
  • Manufacturer Part #A000AQFRE4
4.5 out of 5 Customer Rating
Brand image
Victaulic

VicFlex™ 304L Stainless Steel 90 Degree Elbow

  • Fast #
  • Part #VDOMA000AQFRE4-NR
  • Item #4352905
  • Manufacturer Part #A000AQFRE4
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

All Sizes


Product Details

Product Description
  • Tightest bends available; 100% Victaulic® design and manufacturing
  • Up to 10x faster than threaded black pipe, 100% kink resistant
  • Minimum bend radius: cULus - 2" / 51 mm, FM - 7" / 178 mm, VdS - 3" / 76.3 mm
  • Sizes 31 - 72" / 790 - 1830 mm
  • Pressures up to 232 psi / 1600 kPa / 16 bar
  • Patented captured coupling technology; allows fast, safe installation and pad to pad visual confirmation
  • Requires Certification
Dimensions & Measurements
Elbow Degree
90°
End Connection 1
MPT
End Connection 2
FPT
End Connections
MPT x FPT
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in
Characteristics & Features
Clean Bagged
No
Collection
VicFlex™
Fitting Type
Elbow, Short Radius
Material
Stainless Steel
Material Type
304, 304L
Warranty & Product Information
FM Approved
No
IAPMO Listed
No
NSF Certified
No
UL Listed
No