This product requires certification to purchase.

72 x 3/4 in. NPT 300 Stainless Steel Braided Hose

Victaulic

VicFlex™ Series AH1CC 72 x 3/4 in. NPT 300 Stainless Steel Braided Hose

  • Fast #
  • Part #VA72TAQBP1C
  • Item #7515039
  • Manufacturer Part #A72TAQBP1C
3.7 out of 5 Customer Rating
Brand image
Victaulic

VicFlex™ Series AH1CC 72 x 3/4 in. NPT 300 Stainless Steel Braided Hose

  • Fast #
  • Part #VA72TAQBP1C
  • Item #7515039
  • Manufacturer Part #A72TAQBP1C
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Patented captured coupling technology; allows fast, safe installation and pad to pad visual confirmation
  • Requires Certification
Dimensions & Measurements
End Connection 1
NPT
End Connection 2
NPT
End Connections
NPT
Fitting Size 1
3/4 in
Fitting Size 2
1 in
Fitting Sizes
3/4 in x 1 in
Length
72 in
Weight
5.70 lb
Characteristics & Features
Collection
VicFlex™ Series AH1CC
Color Finish Category
Oranges
Color Finish Name
Orange
Fitting Type
Reducing
Material
Carbon Steel, Ductile Iron, Nylon, Plastic, Rubber, Stainless Steel, Zinc Plated
Material Type
300, EPDM, Polyethylene
Electrical & Operational Information
Pressure - High
200
Warranty & Product Information
Application
Hoses
ASTM
ASTM A-183, ASTM A-449, ASTM A-536 Grade 65-45-12, ASTM B-633
FM Approved
Yes
Product Type
Braided Hose
UL Listed
Yes
UPC
883481708098