This product requires certification to purchase.

4 in. Zinc Plated Carbon Steel Bracket for VicFlex™ Style AB12

Victaulic

VicFlex™ Style AB12 4 in. Zinc Plated Carbon Steel Bracket for VicFlex™ Style AB12

  • Fast #
  • Part #VA040AQBB12-NR
  • Item #7834009
  • Manufacturer Part #A040AQBB12
4.8 out of 5 Customer Rating
Brand image
Victaulic

VicFlex™ Style AB12 4 in. Zinc Plated Carbon Steel Bracket for VicFlex™ Style AB12

  • Fast #
  • Part #VA040AQBB12-NR
  • Item #7834009
  • Manufacturer Part #A040AQBB12
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Unavailable
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
Length
4 in
Characteristics & Features
Coating
Zinc
Collection
VicFlex™ Style AB12
Material
Carbon Steel
Warranty & Product Information
Application
Ceiling, Suspended Ceilings
FM Approved
Yes
Product Type
Bracket
UL Listed
No
UPC
883481674478