This product requires certification to purchase.

8 in. Painted Grooved Ductile Iron Coupling

Victaulic

Zero-Flex™ 8 in. Painted Grooved Ductile Iron Coupling

  • Fast #
  • Part #VL080007PT1
  • Item #1449360
  • Manufacturer Part #L080007PT1
3.4 out of 5 Customer Rating
Brand image
Victaulic

Zero-Flex™ 8 in. Painted Grooved Ductile Iron Coupling

  • Fast #
  • Part #VL080007PT1
  • Item #1449360
  • Manufacturer Part #L080007PT1
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 100
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Angled bolt pad provides rigidity
  • Sizes from 1 – 12" / DN25 –DN300
  • Pressures up to 750 psi / 5171 kPa / 52 bar
  • For sizes 14 – 50" / DN350 –DN1250, download publication 20.02 for information on AGS Style W07
  • Requires Certification
Dimensions & Measurements
End Connection 1
Grooved
End Connections
Grooved
Fitting Size 1
8 in
Fitting Size 2
8 in
Fitting Sizes
8 in
Weight
14.93 lb
Characteristics & Features
Coating
Painted
Collection
Zero-Flex™
Fitting Type
Coupling
Material
Ductile Iron, Rubber
Proposition 65
WARNING: The external painted surfaces of these products can expose you to trace amounts of chemicals, including BBP, which are known to the State of California to cause birth defects or other reproductive harm. For more information go to www.p65warnings.ca.gov.
Warranty & Product Information
Type
VL080007PT1
UPC
688304459719