This product requires certification to purchase.

1-1/2 in. Orange Enamel Grooved Coupling

Victaulic

Zero-Flex™ Style 07 1-1/2 in. Orange Enamel Grooved Coupling

  • Fast #
  • Part #VDOML014007PE0
  • Item #4208453
  • Manufacturer Part #L014007PE0
5 out of 5 Customer Rating
Brand image
Victaulic

Zero-Flex™ Style 07 1-1/2 in. Orange Enamel Grooved Coupling

  • Fast #
  • Part #VDOML014007PE0
  • Item #4208453
  • Manufacturer Part #L014007PE0
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 50
Log in or Create an Account to see product availability.
Looking for compatible parts?

All Sizes


Product Details

Product Description
  • Angled bolt pad provides rigidity
  • Sizes from 1 – 12"
  • Pressures up to 750 psi / 5171 kPa / 52 bar
  • For sizes 14 – 50" , download publication 20.02 for information on AGS Style W07
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Grooved
End Connection 2
Grooved
End Connections
Grooved
Fitting Size 1
1-1/2 in
Fitting Size 2
1-1/2 in
Fitting Sizes
1-1/2 in
Length
5-81/100 in
Weight
1.98 lb
Characteristics & Features
Coating
Enamel
Collection
Zero-Flex™ Style 07
Fitting Type
Coupling
Material
Ductile Iron, Rubber
Material Type
EPDM
Electrical & Operational Information
Maximum Temperature
230
Pressure - High
750
Warranty & Product Information
ANSI
ANSI 61, ANSI 372
Application
Carbon Steel Pipe, Stainless Steel Pipe
ASME
ASME B31.1, ASME B31.9
ASTM
ASTM A-536, ASTM B-633, ASTM A-449, ASTM A-563M
FM Approved
Yes
ISO
ISO 898-1 Class 9.8
NSF
NSF 61, NSF 372
NSF Certified
Yes
Origin
Domestic
UL Listed
Yes