This product requires certification to purchase.

8 in. Gas Attachment 1 Piece

Victor Turbo Torch

8 in. Gas Attachment 1 Piece

  • Fast #
  • Part #TCA1260CS
  • Item #2180094
  • Manufacturer Part #0387-0003
3.1 out of 5 Customer Rating
Brand image
Victor Turbo Torch

8 in. Gas Attachment 1 Piece

  • Fast #
  • Part #TCA1260CS
  • Item #2180094
  • Manufacturer Part #0387-0003
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Built in spiral mixer
  • Smooth cutting valve
  • Coupling nut and double O-ring seal gives a gas-tight seal without a wrench
  • Head angle of 90°
  • Use with size 3 tips
  • Requires Certification

Documents

Dimensions & Measurements
Length
8 in
Number of Pieces
1 Piece
Range (in)
3 in
Weight
1.1 lb
Characteristics & Features
Torch Type
Gas
Warranty & Product Information
Product Type
Attachment
UL Listed
No
UPC
716352155908