This product requires certification to purchase.

7/16 in. Acetylene Tip 1 Piece

Victor Turbo Torch

Extreme™ 7/16 in. Acetylene Tip 1 Piece

  • Fast #
  • Part #TA11
  • Item #767
  • Manufacturer Part #0386-0104
5 out of 5 Customer Rating
Brand image
Victor Turbo Torch

Extreme™ 7/16 in. Acetylene Tip 1 Piece

  • Fast #
  • Part #TA11
  • Item #767
  • Manufacturer Part #0386-0104
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 3462
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • A full series of manual lighting tips can be used with any Air Acetylene torch handle (PLF-A5 or G-4). Add range to your torch kit with economical tips that also feature a removable orifice screw. Tip Size 7/16"
  • Can be used with any air acetylene torch handles(PLF-A5 or G-4)
  • Removable orifice screw
  • High capacity and HVAC applications
  • Soft solders 1-1/2" to 3"
  • Silver brazes 7/8" to 1-5/8"
  • Requires Certification

Documents

Dimensions & Measurements
Diameter
7/16 in
Fitting Size 1
7/16 in
Fitting Sizes
7/16 in
Length
5-2/5 in
Number of Pieces
1 Piece
Size
7/16 in
Weight
0.23 lb
Characteristics & Features
Brand Model Compatibility
Air Acetylene Torch Handles, G-4
Collection
Extreme™
Installation Type
Snap-in
Material
Steel, Brass
Torch Type
Acetylene
Warranty & Product Information
Application
Brazing, Soldering
Product Type
Tip
UL Listed
No
UPC
716352011204