This product requires certification to purchase.

7/16 in. Propane Tip 1 Piece

Victor Turbo Torch

TurboTorch® 7/16 in. Propane Tip 1 Piece

  • Fast #
  • Part #TT3
  • Item #6100
  • Manufacturer Part #0386-0151
5 out of 5 Customer Rating
Brand image
Victor Turbo Torch

TurboTorch® 7/16 in. Propane Tip 1 Piece

  • Fast #
  • Part #TT3
  • Item #6100
  • Manufacturer Part #0386-0151
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 3462
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • TurboTorch® T-3 tip swirl
  • For use with propane and MAPP gas
  • Requires Certification
Dimensions & Measurements
Diameter
7/16 in
Fitting Size 1
7/16 in
Fitting Sizes
7/16 in
Number of Pieces
1 Piece
Pressure - Maximum
42 psi
Weight
0.25 lb
Characteristics & Features
Collection
TurboTorch®
Torch Type
Propane
Warranty & Product Information
Application
Brazing, Soldering
Product Type
Tip
UL Listed
No
UPC
716352114226