This product requires certification to purchase.

67 x 31-1/4 in. Freestanding Bathtub Center Drain in Englishcast™ White

Victoria+Albert®

Terrassa 67 x 31-1/4 in. Freestanding Bathtub Center Drain in Englishcast™ White

  • Fast #
  • Part #VTERNSWNO
  • Item #7068236
  • Manufacturer Part #TER-N-SW-NO
5 out of 5 Customer Rating
Brand image
Victoria+Albert®

Terrassa 67 x 31-1/4 in. Freestanding Bathtub Center Drain in Englishcast™ White

  • Fast #
  • Part #VTERNSWNO
  • Item #7068236
  • Manufacturer Part #TER-N-SW-NO
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • ENGLISHCAST™ solid surface is made from finely ground natural Volcanic Limestone™
  • Glossy white, hand-finished, UV- and stain-resistant and offers exceptional strength and durability
  • Drain kit required and sold separately, Order K-51, K-40 or K-36
  • Requires Certification
Dimensions & Measurements
Basin Depth
19-5/8 in
Basin Length
47-5/8 in
Basin Width
21-1/4 in
Capacity
80.25 gal
Depth
19-7/8 in
Drain Opening
2 in
Overall Height
28-1/4 in
Overall Length
67 in
Overall Width
31-1/4 in
Soaking Depth
19-7/8 in
Weight
161 lb
Included Components
Drain Included
No
Faucet Included
No
Characteristics & Features
Bathtub Shape
Oval
Bathtub Type
Soaker
Collection
Terrassa
Color Finish Category
Whites
Color Finish Name
Englishcast White
Drain Location
Center
Installation Type
Freestanding
Material
EnglishCast
Number of Occupants
2
Warranty & Product Information
ADA Compliant
No
Application
Residential
IAPMO Listed
Yes
Origin
Global
UPC
824438381001