This product requires certification to purchase.

1/2 in Stainless Steel Full Port Press Ball Valve

Viega

1/2 in Stainless Steel Full Port Press Ball Valve

  • Fast #
  • Part #V29005
  • Item #10197238
  • Manufacturer Part #29005
4.6 out of 5 Customer Rating
Brand image
Viega

1/2 in Stainless Steel Full Port Press Ball Valve

  • Fast #
  • Part #V29005
  • Item #10197238
  • Manufacturer Part #29005
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Available with EPDM and FKM sealing elements
  • For use on up to Schedule 40 pipe
  • ISO 5211 actuator mounting pads
  • Potable water, hydronic water and many other applications
  • Carbon steel, 304 and 316 stainless options available
  • 2-piece, 3-piece and check valve options available
  • Requires Certification
Dimensions & Measurements
End Connection 1
Press
End Connection 2
Press
End Connections
Press
Height
2-311/500 in
Length
5-63/200 in
Valve Size
1/2 in
Weight
0.76 lb
Width
1-33/125 in
Characteristics & Features
Clean Bagged
Yes
Material
Stainless Steel
Material Type
316, 304
Valve Port Opening
Full Port
Valve Type
Ball Valve
Electrical & Operational Information
Maximum Temperature
250
Warranty & Product Information
Origin
Global
Recommended Valve Application
Industrial, Commercial, Marine
Type
V29005
UPC
691514290058