This product requires certification to purchase.

1/2 in. IPS CTS TRAN COUP MEGAPRESS

Viega

1/2 in. IPS CTS TRAN COUP MEGAPRESS

  • Fast #
  • Part #V76575
  • Item #11403454
  • Manufacturer Part #76575
4.7 out of 5 Customer Rating
Brand image
Viega

1/2 in. IPS CTS TRAN COUP MEGAPRESS

  • Fast #
  • Part #V76575
  • Item #11403454
  • Manufacturer Part #76575
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 35
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • Zero lead bronze
  • EPDM sealing element
  • 420 stainless steel grip ring
  • 304 stainless steel separator ring
  • Smart Connect® technology
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Press
End Connection 2
Press
End Connections
Press
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in
Length
2-29/125 in
Characteristics & Features
Clean Bagged
Yes
Fitting Type
Transition Coupling
Warranty & Product Information
Type
V76575
UPC
691514765754