This product requires certification to purchase.

1/2 in. X 3/4 PUREFLOW CRIMP TRAN COUP

Viega

1/2 in. X 3/4 PUREFLOW CRIMP TRAN COUP

  • Fast #
  • Part #V44355
  • Item #10197320
  • Manufacturer Part #44355
5 out of 5 Customer Rating
Brand image
Viega

1/2 in. X 3/4 PUREFLOW CRIMP TRAN COUP

  • Fast #
  • Part #V44355
  • Item #10197320
  • Manufacturer Part #44355
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Available
    1  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • Transitions 1/2 in PureFlow Crimp PEX to a 3/4 in ProPress connection
  • Reducing transition connects different system sizes in one fitting
  • Smart Connect® technology helps identify unpressed connections during pressure testing
  • Flame-free press connection eliminates soldering on the ProPress side
  • Zero Lead fitting is documented for compatible potable-water transitions
  • Crimp and press ends combine two Viega systems in one coupling
  • EPDM sealing element supports the press connection
  • Compatible PureFlow Crimp and ProPress tools and jaws are required
  • Mechanical installation can reduce hot-work permitting and fire-watch requirements
  • 25-piece quantity supports contractor stocking and repeated transitions
  • Requires Certification
Dimensions & Measurements
End Connection 1
PEX Crimp
End Connection 2
Press
End Connections
PEX Crimp x Press
Fitting Size 1
1/2 in
Fitting Size 2
3/4 in
Fitting Sizes
1/2 in x 3/4 in
Length
1-811/1000 in
Weight
0.102 lb
Characteristics & Features
Clean Bagged
Yes
Fitting Type
Transition Coupling
Material
Bronze
Warranty & Product Information
Origin
Global
Type
V44355
UPC
691514443553