This product requires certification to purchase.

1-1/2 in. X 1-1/2 in. MEGAPRESS UNION

Viega

1-1/2 in. X 1-1/2 in. MEGAPRESS UNION

  • Fast #
  • Part #V84835
  • Item #10197576
  • Manufacturer Part #84835
3.1 out of 5 Customer Rating
Brand image
Viega

1-1/2 in. X 1-1/2 in. MEGAPRESS UNION

  • Fast #
  • Part #V84835
  • Item #10197576
  • Manufacturer Part #84835
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • For use with Sch. 5 to Sch. 40 carbon steel pipe
  • Carbon steel, zinc-?nickel coating
  • EPDM sealing element
  • Smart Connect™ technology identifies unpressed connections
  • Requires Certification
Dimensions & Measurements
End Connection 1
Press
End Connection 2
Press
End Connections
Press
Characteristics & Features
Clean Bagged
Yes
Coating
Zinc Nickel
Fitting Type
Union
Material
Carbon Steel
Warranty & Product Information
Origin
Global
Type
V84835
UPC
691514848358