This product requires certification to purchase.

1-1/4 x 1-1/4 x 1/2 in. Carbon Steel FKM PxPxP Tee

Viega

1-1/4 x 1-1/4 x 1/2 in. Carbon Steel FKM PxPxP Tee

  • Fast #
  • Part #V84380
  • Item #10197531
  • Manufacturer Part #84380
3.2 out of 5 Customer Rating
Brand image
Viega

1-1/4 x 1-1/4 x 1/2 in. Carbon Steel FKM PxPxP Tee

  • Fast #
  • Part #V84380
  • Item #10197531
  • Manufacturer Part #84380
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • For use with Sch. 5 to Sch. 40 carbon steel pipe
  • Carbon steel, zinc-?nickel coating
  • EPDM sealing element
  • Smart Connect™ technology identifies unpressed connections
  • Requires Certification
Dimensions & Measurements
End Connection 1
Press
End Connection 2
Press
End Connection 3
Press
End Connections
Press
Characteristics & Features
Clean Bagged
Yes
Coating
Zinc Nickel
Fitting Type
Tee
Material
Carbon Steel
Warranty & Product Information
Application
Commercial, Industrial
Origin
Global
Type
V84380
UPC
691514843803