This product requires certification to purchase.

1-1/4 x 1 in. 8-Outlet Union x FPT Manifold

Viega

1-1/4 x 1 in. 8-Outlet Union x FPT Manifold

  • Fast #
  • Part #V16036
  • Item #7531741
  • Manufacturer Part #16036
4.5 out of 5 Customer Rating
Brand image
Viega

1-1/4 x 1 in. 8-Outlet Union x FPT Manifold

  • Fast #
  • Part #V16036
  • Item #7531741
  • Manufacturer Part #16036
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Faster and easier than traditional radiant installation
  • Requires Certification
Dimensions & Measurements
End Connection 1
Union
End Connection 2
FPT
End Connections
Union x FPT
Fitting Size 1
1-1/4 in
Fitting Size 2
1 in
Fitting Sizes
1-1/4 in x 1 in
Pressure - Maximum
100 psi
Characteristics & Features
Material
Stainless Steel
Outlet Quantity
8
Warranty & Product Information
Application
Commercial, Residential
NSF Certified
No
UPC
691514160368