This product requires certification to purchase.

1-1/4 x 1 in. MPT x FPT Bronze Reducer

Viega

1-1/4 x 1 in. MPT x FPT Bronze Reducer

  • Fast #
  • Part #V15044
  • Item #3599373
  • Manufacturer Part #15044
3.6 out of 5 Customer Rating
Brand image
Viega

1-1/4 x 1 in. MPT x FPT Bronze Reducer

  • Fast #
  • Part #V15044
  • Item #3599373
  • Manufacturer Part #15044
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 2 Case: 100 Pallet: 3600
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Description
  • Used to connect stainless manifold to mixing station
  • Requires Certification
Dimensions & Measurements
End Connection 1
MNPT
End Connection 2
FNPT
End Connections
MPT x FPT
Fitting Size 1
1-1/4 in
Fitting Size 2
1 in
Fitting Sizes
1-1/4 in x 1 in
Length
1-17/20 in
Characteristics & Features
Fitting Type
Reducer
Material
Bronze
Warranty & Product Information
CARB OTC LEED Compliant
No
FM Approved
No
IAPMO Listed
No
NSF Certified
No
Origin
Global
UPC
691514150444