This product requires certification to purchase.

1-1/4 x 1 in. System Pressure Kit

Viega

1-1/4 x 1 in. System Pressure Kit

  • Fast #
  • Part #V21210
  • Item #2023133
  • Manufacturer Part #21210
5 out of 5 Customer Rating
Brand image
Viega

1-1/4 x 1 in. System Pressure Kit

  • Fast #
  • Part #V21210
  • Item #2023133
  • Manufacturer Part #21210
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 500
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Pressure gauge
  • (2) 1-1/4" MPT x 1" FPT reducers
  • 1" MPT test plug
  • Requires Certification
Dimensions & Measurements
Pressure - Maximum
100 psi
Characteristics & Features
Brand Model Compatibility
Model 2804 and 2879 Manifolds, Model 2801.0Us Mixing Station Base Unit and Model V1203.0 Mixing Station Enhanced
Electrical & Operational Information
Maximum Temperature
180
Warranty & Product Information
UPC
691514212104