This product requires certification to purchase.

1-1/4 x 1 in. Union x FPT 100# 6-Outlet Stainless Steel Valve Manifold

Viega

1-1/4 x 1 in. Union x FPT 100# 6-Outlet Stainless Steel Valve Manifold

  • Fast #
  • Part #V16034
  • Item #7503881
  • Manufacturer Part #16034
5 out of 5 Customer Rating
Brand image
Viega

1-1/4 x 1 in. Union x FPT 100# 6-Outlet Stainless Steel Valve Manifold

  • Fast #
  • Part #V16034
  • Item #7503881
  • Manufacturer Part #16034
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • High quality stainless steel
  • Pre-assembled
  • Bracket
  • Air bleeder
  • Purge valve
  • Supply shut off balancing valve
  • Supply flow meter valve
  • Requires Certification
Dimensions & Measurements
End Connection 1
Union
End Connection 2
FPT
End Connections
Union x FPT
Fitting Size 1
1-1/4 in
Fitting Sizes
1-1/4 in x 1 in
Pressure Class
100#
Characteristics & Features
Material
Stainless Steel
Electrical & Operational Information
Maximum Temperature
180
Warranty & Product Information
UPC
691514160344