This product requires certification to purchase.

1 in. X 1 in. PUREFLOW CRIMP TRAN Coupling

Viega

1 in. X 1 in. PUREFLOW CRIMP TRAN Coupling

  • Fast #
  • Part #V44370
  • Item #10197323
  • Manufacturer Part #44370
5 out of 5 Customer Rating
Brand image
Viega

1 in. X 1 in. PUREFLOW CRIMP TRAN Coupling

  • Fast #
  • Part #V44370
  • Item #10197323
  • Manufacturer Part #44370
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Creates a direct transition between crimp and press connections in one fitting
  • Helps simplify system changes, tie-ins and repairs with fewer components
  • Press connection on one end supports efficient installation during transitions
  • Suitable for potable water distribution and hydronic piping applications
  • Compact transition fitting helps reduce extra assembly steps
  • Bronze transition coupling suited for plumbing and mechanical system layouts
  • Smart Connect® technology helps identify unpressed connections during pressure testing
  • Requires Certification
Dimensions & Measurements
End Connection 1
PEX Crimp
End Connection 2
Press
End Connections
PEX Crimp x Press
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Sizes
1 in
Length
1-37/40 in
Weight
0.15 lb
Characteristics & Features
Clean Bagged
No
Fitting Type
Transition Coupling
Material
Bronze
Warranty & Product Information
Origin
Global
Type
V44370
UPC
691514443706